Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6618-240
- Zoro # G823559348
product price:Â
$
1,409.99
/ea
Free Shipping & Returns
Key Features
For Maximum Outside Diameter
17 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Heating Cable Length
240 in
Cold Lead Length
98 in
For Maximum Circumference
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6618-240
- Zoro #
- G823559348
- UPC #
- 810223076535
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 66 in
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 44 in
- Fastening System
- Lacing Anchor; Wire
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Features
- Operating Voltage
- 240V
- For Environment
- Agricultural, Food
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Outside Diameter
- 17 in
- Heating Cable Length
- 240 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 66 in
- Cover Width
- 18 in
- For Minimum Pipe Size
- 18 in
- For Minimum Outside Diameter
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 66 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 66 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.