Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW7212-12
- Zoro # G123557976
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Minimum Pipe Size
18 in
Cover Width
12 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPW7212-12
- Zoro #
- G123557976
- UPC #
- 810223076603
- Country of Origin
- United States
Dimensions
- For Minimum Pipe Size
- 18 in
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Cover Length
- 72 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- R Value
- 0.48
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 72 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.