Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW72120-12
- Zoro # G223559559
product price:Â
$
2,035.99
/ea
Key Features
Heating Cable Length
240 in
Cable Gauge
18 AWG
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Outside Diameter
14 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW72120-12
- Zoro #
- G223559559
- UPC #
- 810223076634
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- Maximum Ambient Temperature
- 200 Degrees F
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Color
- Gray
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 20 in
- Cover Width
- 120 in
- For Minimum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 72 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 72 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.