Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW8418-12
- Zoro # G023559964
product price:Â
$
1,653.99
/ea
Free Shipping & Returns
Key Features
Cover Width
18 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Market
Industrial
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Heating Cable Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW8418-12
- Zoro #
- G023559964
- UPC #
- 810223076818
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Maximum Circumference
- 84 in
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 44 in
- Fastening System
- Lacing Anchor; Wire
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Operating Voltage
- 12V
- Jacket Material
- Silicone
- Color
- Gray
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Standards
- OSHA
- Electrical Connection
- Power Cord
Dimensions
- Cover Width
- 18 in
- Heating Cable Length
- 240 in
- For Maximum Pipe Size
- 24 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- Cover Length
- 84 in
- For Minimum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.