Shop 3M
See all product information
Create Account
Pipe Insulation Jacketing
- Mfr # 00534
- Zoro # G423938505
product price:Â
$
1,702.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Features
Duct Repair, Seaming, Insulation
Standards
ASTM E84 (0/5 Flame/Smoke Rating) UL 723
UV Resistance
UV-Resistant
Tape Tensile Strength
100 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00534
- Zoro #
- G423938505
- UPC #
- 00068060005342
- Country of Origin
- United States
- Item
- Pipe Insulation Jacketing
- Tape Adhesive Material
- Acrylic
- Features
- Duct Repair, Seaming, Insulation
- Standards
- ASTM E84 (0/5 Flame/Smoke Rating) UL 723
- UV Resistance
- UV-Resistant
- Tape Tensile Strength
- 100 lb/in
- Common Industry
- HVAC/R
- Application Temperature - Minimum
- -10 Degrees F
- Environment
- Outdoor
- Liner Material
- Polycoated Kraft Paper
- Tape Resistance Properties
- Corrosion-Resistant, Mold-Resistant, Oil-Resistant, Puncture-Resistant, Tear-Resistant
- Maximum Tape Performance Temperature
- 248 Degrees F
- Product Form
- Continuous Roll
- Liner Included
- Liner Included
- Tape Color
- Silver
- Minimum Tape Performance Temperature
- -40 Degrees F
- Series
- 1577
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 35 1/2 in
- Fits Chest Size
- Duct Repair, Insulation
- Tape Thickness
- 9 mil
Description
Pipe Insulation Jacketing, Common Industry HVAC/R, Environment Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 35 1/2 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1577, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM E84 (0/5 Flame/Smoke Rating) UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.