Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV11418
- Zoro # G423560089
product price:Â
$
4,010.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
For Fitting Type
Valve
Market
Industrial
For Minimum Pipe Size
32 in
Cover Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IV11418
- Zoro #
- G423560089
- UPC #
- 810223078478
- Country of Origin
- United States
Dimensions
- For Minimum Pipe Size
- 32 in
- Cover Width
- 18 in
- For Maximum Pipe Size
- 34 in
- Cover Length
- 114 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Fitting Type
- Valve
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Minimum Circumference
- 108 in
- For Maximum Circumference
- 114 in
- For Valve Type
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 114 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 108 in, For Maximum Circumference 114 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.