Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV12012
- Zoro # G723557789
product price:Â
$
1,458.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
36 in
For Maximum Pipe Size
38 in
Cover Width
12 in
R Value
0.48
For Maximum Circumference
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV12012
- Zoro #
- G723557789
- UPC #
- 810223078515
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Maximum Circumference
- 120 in
- For Valve Type
- For Minimum Circumference
- 114 in
- For Fitting Type
- Valve
- Market
- Industrial
- Fastening System
- Hook and Wire
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- For Environment
- Food and Beverage
- Color
- Gray
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
Dimensions
- For Minimum Pipe Size
- 36 in
- For Maximum Pipe Size
- 38 in
- Cover Width
- 12 in
- Cover Length
- 120 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 120 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 114 in, For Maximum Circumference 120 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.