Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV18120
- Zoro # G223559399
product price:Â
$
726.99
/ea
Key Features
For Minimum Pipe Size
2 in
For Minimum Circumference
12 in
For Fitting Type
Valve
Cover Width
120 in
Cover Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV18120
- Zoro #
- G223559399
- UPC #
- 810223078706
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Minimum Circumference
- 12 in
- For Fitting Type
- Valve
- Fastening System
- Hook and Wire
- Market
- Industrial
- R Value
- 0.48
- For Valve Type
- For Maximum Circumference
- 18 in
- Standards
- OSHA
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- For Environment
- Food and Beverage
- Color
- Gray
- Fastener Material
- Stainless Steel
Dimensions
- For Minimum Pipe Size
- 2 in
- Cover Width
- 120 in
- Cover Length
- 18 in
- For Maximum Pipe Size
- 4 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 120 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 12 in, For Maximum Circumference 18 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.