Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV6060
- Zoro # G523559327
product price:Â
$
2,377.99
/ea
Key Features
R Value
0.48
For Valve Type
For Minimum Pipe Size
16 in
Cover Length
60 in
For Minimum Circumference
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV6060
- Zoro #
- G523559327
- UPC #
- 810223078867
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Valve Type
- For Minimum Circumference
- 54 in
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Fitting Type
- Valve
- For Maximum Circumference
- 60 in
- Maximum Ambient Temperature
- 800 Degrees F
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Features
- Color
- Gray
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- For Environment
- Food and Beverage
Dimensions
- For Minimum Pipe Size
- 16 in
- Cover Length
- 60 in
- For Maximum Pipe Size
- 18 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.