Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW1260
- Zoro # G923558852
product price:Â
$
426.99
/ea
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Pipe Size
0 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
12 in
For Minimum Circumference
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1260
- Zoro #
- G923558852
- UPC #
- 810223079482
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 0 in
- R Value
- 0.48
- Fastening System
- Hook and Wire
- For Maximum Circumference
- 12 in
- Market
- Industrial
- Color
- Gray
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 800 Degrees F
- Features
- For Environment
- Food and Beverage
- Standards
- OSHA
- Jacket Material
- Silicone Coated Fiberglass Cloth
Dimensions
- For Minimum Pipe Size
- 0 in
- Cover Length
- 12 in
- For Maximum Pipe Size
- 2 in
- Cover Width
- 60 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 0 in, For Maximum Circumference 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.