Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW3060
- Zoro # G723557543
product price:Â
$
1,351.99
/ea
Key Features
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Maximum Outside Diameter
8 in
Cover Length
30 in
Market
Industrial
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW3060
- Zoro #
- G723557543
- UPC #
- 810223079666
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Hook and Wire
- For Maximum Circumference
- 30 in
- R Value
- 0.48
- For Minimum Circumference
- 24 in
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Standards
- OSHA
- For Environment
- Food and Beverage
- Features
- Color
- Gray
Dimensions
- For Maximum Outside Diameter
- 8 in
- Cover Length
- 30 in
- For Minimum Pipe Size
- 6 in
- For Maximum Pipe Size
- 8 in
- Cover Width
- 60 in
- For Minimum Outside Diameter
- 6 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.