Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # UVST0816
- Zoro # G623559302
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Cover Length
8 in
For Minimum Pipe Size
0 in
For Maximum Outside Diameter
2 in
For Fitting Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
Cover Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVST0816
- Zoro #
- G623559302
- UPC #
- 860012292783
- Country of Origin
- United States
Dimensions
- Cover Length
- 8 in
- For Minimum Pipe Size
- 0 in
- For Maximum Outside Diameter
- 2 in
- Cover Width
- 16 in
- For Minimum Outside Diameter
- 0 in
- For Maximum Pipe Size
- 2 in
Details
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- R Value
- 0.48
- For Minimum Circumference
- 0 in
- Reusable
- Yes
- For Maximum Circumference
- 8 in
- Fastening System
- Buckled Strap
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Vest Band, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 16 in, Cover Length 8 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.