Shop UNIVERSAL

INDEX, LTR, 1-31, COL, WE, 31PK

  • Mfr # UNV24814

  • Zoro # G823365758


product price:  $2.29
/pk 31, $0.07/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Tabs
31
Tab Position
Side
Divider Color
White
Tab Title
1 to 31
Number of Holes Punched
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV24814
Zoro #
G823365758
UPC #
87547248140
Country of Origin
Viet Nam

Details

Number of Tabs
31
Tab Position
Side
Divider Color
White
Tab Title
1 to 31
Number of Holes Punched
3
Features
Double-sided, Mylar Reinforced Edge, Laminated Tab
Tab Title Color
Black
Material
Paper
Item
Index Divider
Tab Color
Assorted
Printed Title Type
Digit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.