Manila Folder, 1/3 Tab, Legal, Green, 50PK

  • Mfr # UNV13526

  • Zoro # G822770645


product price:  $86.39
/pk 50, $1.73/ea

Key Features

Expanded Width
3/4 in
Tab Cut
1/3
Tab Type
Top
Fastener Capacity
2 in
Number of Fasteners
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV13526
Zoro #
G822770645
UPC #
087547135266
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
Sheet Size
8-1/2 in x 14 in

Details

Tab Cut
1/3
Item
Classification Folder
Tab Type
Top
Fastener Capacity
2 in
Color
Green
Number of Fasteners
2

Description

Manila Folder,1/3 Tab,Legal,Green,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.