Shop All Copy & Printer Paper
Universal
Multi Paper, 8-1/2 x 11 In, White, PK5000
Mfr # UNV28230
Zoro # G5738564
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 92
- Paper Weight 20 lb
- Recycled Content 0 %
Product Information
- Brand Universal
- MFR # UNV28230
- Zoro # G5738564
- UPC # 087547282304
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch Yes, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Laser, Recycled Content 0 Percent, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- JUNIOR LEARNING Language Games Set - 6 Reading Games (JL405)
- GONGE Trampoline, Mono (G2400)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- Universal Copy & Printer Paper