Universal
Multipurpose Paper, 8-1/2 x 11", PK200000
Mfr # UNV21200PLT
Zoro # G9824403
product price: $2,754.99
/pk 200000, $0.01/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,754.99
Free 30-Day Returns
Key Features
- Sheet Size 8.5" x 11"
- Color White
- Brightness 92
- Paper Weight 20 lb Bond
- Recycled Content 0 %
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- HIGHLIGHT INDUSTRIES 18-20" Handwrapper (755026)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500 (UNV24200RM)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- Universal Copy & Printer Paper