Universal One

Retractable Gel Pen, Medium 0.7 mm, Red PK12


product price: $4.25
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ink Color Red
  • Pen Type Gel
  • Point Size 0.7mm
  • Barrel Color Clear
  • Pen Ink Color Red
See all product information

Product Information

  • Brand Universal One
  • MFR # UNV39914
  • Zoro # G2309931
  • UPC #
    087547399149
  • Country of Origin India
  • Category Pens

Dimensions

Point Size 0.7mm
Pen Point Size 0.7 mm
Pen Point Size Type Medium

Details

Ink Color Red
Pen Type Gel
Barrel Color Clear
Pen Ink Color Red
Grip Contoured Soft Rubber
Item Retractable Pen
Pen Tip 0.7 mm
Features Water Resistant Ink
Pen Cushion Yes
Pen Grip Textured Cushion
Barrel Material Plastic
Point Type Medium
Includes Pen Cushion Cushion Included
Pen Cap Retractable
Series Comfort Grip(R)
Material Plastic
Pen Grip Type Non-Slip Contoured Rubber
Pen Style Retractable
Pen Sub-Brand & Product Family Comfort Grip®
Special Ink Properties Water-Based Gel
Pen Barrel Color(s) Translucent Red
Pen Ink Color(s) Red
Pen Tip Type Conical
Weight 0.29 lbs
Marker Cap Retractable

Description

Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Comfort Grip(R), Features Water Resistant Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.