PAPER, RECY, 20LB, 8.5X11, WH, 10PK

  • Mfr # UNV20030

  • Zoro # G523365560


product price:  $96.59
/pk 10, $9.66/ea

Key Features

Application
Fax, Copier, Printer
Thickness
4 mil
Total Number of Sheets
5000
Print Technology
Laser
Grammage
75 gsm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNV20030
Zoro #
G523365560
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil

Details

Item
Copy Paper
Application
Fax, Copier, Printer
Total Number of Sheets
5000
Print Technology
Laser
Grammage
75 gsm
Paper Weight
20 lb
Sheets per Ream
500
Brightness
92
Recycled Content
30%
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.