Shop UPG
See all product information
Create Account
12V 26Ah I2, Battery
- Mfr # 40598
- Zoro # G623924629
product price:Â
$
92.95
/ea
Key Features
Rechargeable
Yes
Color
Black
Terminal Type - Batteries
I2
Chemistry
AGM
Height
5.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40598
- Zoro #
- G623924629
- UPC #
- 806593405983
- Country of Origin
- Viet Nam
Dimensions
- Height
- 5.04 in
- Width
- 7 in
- Length
- 6.57 in
Details
- Item
- 12V 26Ah I2, Battery
- Rechargeable
- Yes
- Color
- Black
- Terminal Type - Batteries
- I2
- Chemistry
- AGM
- Polarity
- Right
- Capacity
- 26 Ah
- Battery Type
- Sealed Lead Acid
- Standards
- UL
- Watts
- 312 W
- Voltage - Batteries
- 12V
Description
12V 26Ah I2, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material