Ultrapower Group 24 750 CCA 125 RC
- Mfr # 624
- Zoro # G023941684
product price:Â
$
177.99
/ea
Key Features
Product Type
Battery
Battery Cycle Type
Starting
Depth
10.75 in
Voltage - Batteries
12V DC
Battery Design
Flooded Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624
- Zoro #
- G023941684
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 10.75 in
- Width
- 6.75 in
- Height
- 9.38 in
Details
- Item
- Rechargeable Battery
- Product Type
- Battery
- Battery Cycle Type
- Starting
- Voltage - Batteries
- 12V DC
- Battery Design
- Flooded Cell
- Battery Chemistry
- Lead Acid
- Shelf Life
- 1 yr
- Standard Battery Series
- Ultrapower
- For Use With
- Back Up Systems, Light Commercial Equipment, Marine, Passenger Cars/SUV's, RV and Camper
- Housing Material
- Plastic
- Terminal Connection - Batteries
- ELPT
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Product Type
- Back Up Systems, Light Commercial Equipment, Marine, Passenger Cars/SUV's, RV and Camper
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries Not Applicable, Height 9.38 in, Width 6.75 in, Depth 10.75 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Starting, Battery Chemistry Lead Acid, For Use With Back Up Systems, Light Commercial Equipment, Marine, Passenger Cars/SUV's, RV and Camper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.