Shop UPG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultrapower Group 4D 1000 CCA 320 RC
- Mfr # 904D
- Zoro # G323940400
product price:Â
$
324.99
/ea
Key Features
Operating Temperature - Minimum
-4 Degrees F
Height
9.75 in
Terminal Connection - Batteries
ELPT
Terminal Type - Batteries
Embedded Low Profile Terminal
Product Type
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 904D
- Zoro #
- G323940400
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 9.75 in
- Width
- 8.25 in
- Depth
- 20.5 in
Details
- Item
- Rechargeable Battery
- Operating Temperature - Minimum
- -4 Degrees F
- Terminal Connection - Batteries
- ELPT
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Product Type
- Battery
- Battery Design
- Flooded Cell
- Shelf Life
- 1 yr
- For Use With
- Agriculture Equipment, Bus/Fleet/Specialty Transport, Construction Equipment, Heavy Commercial Trucks, Industrial Equipment
- Standard Battery Series
- Ultrapower
- Voltage - Batteries
- 12V DC
- Battery Chemistry
- Lead Acid
- Housing Material
- Plastic
- Battery Cycle Type
- Starting
- Compatible Product Type
- Agriculture Equipment, Bus/Fleet/Specialty Transport, Construction Equipment, Heavy Commercial Trucks, Industrial Equipment
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries Not Applicable, Height 9.75 in, Width 8.25 in, Depth 20.5 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Starting, Battery Chemistry Lead Acid, For Use With Agriculture Equipment, Bus/Fleet/Specialty Transport, Construction Equipment, Heavy Commercial Trucks, Industrial Equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.