Ultrapower Group 31S 950 CCA 190 RC Stud
- Mfr # 931S
- Zoro # G723941953
product price:Â
$
194.99
/ea
Key Features
Battery Design
Flooded Cell
Capacity - Batteries
105 Ah
Operating Temperature - Minimum
-4 Degrees F
Height
9.27 in
Battery Cycle Type
Starting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 931S
- Zoro #
- G723941953
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 9.27 in
- Width
- 6.81 in
- Depth
- 12.9 in
Details
- Item
- Rechargeable Battery
- Battery Design
- Flooded Cell
- Capacity - Batteries
- 105 Ah
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Cycle Type
- Starting
- Terminal Connection - Batteries
- ELPT
- Standard Battery Series
- Ultrapower
- Housing Material
- Plastic
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- For Use With
- Commercial Vehicles, Construction Equipment, Fleet Vehicles, Heavy Duty Trucks
- Battery Chemistry
- Lead Acid
- Product Type
- Battery
- Voltage - Batteries
- 12V DC
- Shelf Life
- 1 yr
- Compatible Product Type
- Commercial Vehicles, Construction Equipment, Fleet Vehicles, Heavy Duty Trucks
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 105 Ah, Height 9.27 in, Width 6.81 in, Depth 12.9 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Starting, Battery Chemistry Lead Acid, For Use With Commercial Vehicles, Construction Equipment, Fleet Vehicles, Heavy Duty Trucks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.