Shop UPG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultrapower Group 31 Deep Cycle 1060 MCA
- Mfr # EV31
- Zoro # G623941114
product price:Â
$
224.99
/ea
Key Features
Battery Chemistry
Lead Acid
Voltage - Batteries
12V DC
For Use With
Back Up Systems, Marine, Rv and Camper
Terminal Connection - Batteries
ELPT
Height
9.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV31
- Zoro #
- G623941114
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 9.27 in
- Width
- 6.81 in
- Depth
- 12.9 in
Details
- Item
- Rechargeable Battery
- Battery Chemistry
- Lead Acid
- Voltage - Batteries
- 12V DC
- For Use With
- Back Up Systems, Marine, Rv and Camper
- Terminal Connection - Batteries
- ELPT
- Battery Design
- Flooded Cell
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Standard Battery Series
- Ultrapower
- Capacity - Batteries
- 105 Ah
- Battery Cycle Type
- Deep Cycle
- Shelf Life
- 1 yr
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Material
- Plastic
- Product Type
- Battery
- Compatible Product Type
- Back Up Systems, Marine, Rv and Camper
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 105 Ah, Height 9.27 in, Width 6.81 in, Depth 12.9 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Back Up Systems, Marine, Rv and Camper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.