Ultrapower Group 31P 950 CCA 190 RC Post
- Mfr # 931P
- Zoro # G023941578
product price:Â
$
194.99
/ea
Key Features
Operating Temperature - Minimum
-4 Degrees F
Battery Cycle Type
Starting
Product Type
Battery
Battery Chemistry
Lead Acid
Capacity - Batteries
105 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 931P
- Zoro #
- G023941578
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6.77 in
- Height
- 8.58 in
- Depth
- 12.99 in
Details
- Item
- Rechargeable Battery
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Cycle Type
- Starting
- Product Type
- Battery
- Battery Chemistry
- Lead Acid
- Capacity - Batteries
- 105 Ah
- Terminal Connection - Batteries
- ELPT
- Voltage - Batteries
- 12V DC
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Battery Design
- Flooded Cell
- Housing Material
- Plastic
- Standard Battery Series
- Ultrapower
- Shelf Life
- 1 yr
- For Use With
- Construction Trucks, Diesel Vehicles, Fleet Vehicles, Heavy Duty Trucks, Industrial Power Systems
- Compatible Product Type
- Construction Trucks, Diesel Vehicles, Fleet Vehicles, Heavy Duty Trucks, Industrial Power Systems
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 105 Ah, Height 8.58 in, Width 6.77 in, Depth 12.99 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Starting, Battery Chemistry Lead Acid, For Use With Construction Trucks, Diesel Vehicles, Fleet Vehicles, Heavy Duty Trucks, Industrial Power Systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.