Ultrapower Group 27 Deep Cycle 800 MCA 1
- Mfr # EV27
- Zoro # G623941183
product price:Â
$
196.99
/ea
Key Features
Voltage - Batteries
12V DC
Product Type
Battery
Battery Cycle Type
Deep Cycle
Capacity - Batteries
95 Ah
Height
9.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV27
- Zoro #
- G623941183
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 9.06 in
- Depth
- 12 in
- Width
- 6.63 in
Details
- Item
- Rechargeable Battery
- Voltage - Batteries
- 12V DC
- Product Type
- Battery
- Battery Cycle Type
- Deep Cycle
- Capacity - Batteries
- 95 Ah
- Battery Chemistry
- Lead Acid
- Shelf Life
- 1 yr
- Terminal Connection - Batteries
- ELPT
- Battery Design
- Flooded Cell
- For Use With
- Backup Power, Marine, RV and Camper
- Housing Material
- Plastic
- Standard Battery Series
- Ultrapower
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Product Type
- Backup Power, Marine, RV and Camper
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 95 Ah, Height 9.06 in, Width 6.63 in, Depth 12 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Backup Power, Marine, RV and Camper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.