Ultrapower Group 24 625 MCA 120 RC
- Mfr # EV24
- Zoro # G023940816
product price:Â
$
175.99
/ea
Key Features
Product Type
Battery
Terminal Connection - Batteries
ELPT
For Use With
Back Up Systems, Marine, Passenger Cars/SUV's, RV and Camper
Capacity - Batteries
65 Ah
Standard Battery Series
Ultrapower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV24
- Zoro #
- G023940816
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 10.75 in
- Width
- 6.75 in
- Height
- 9.38 in
Details
- Item
- Rechargeable Battery
- Product Type
- Battery
- Terminal Connection - Batteries
- ELPT
- For Use With
- Back Up Systems, Marine, Passenger Cars/SUV's, RV and Camper
- Capacity - Batteries
- 65 Ah
- Standard Battery Series
- Ultrapower
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Operating Temperature - Minimum
- -4 Degrees F
- Voltage - Batteries
- 12V DC
- Shelf Life
- 1 yr
- Battery Cycle Type
- Deep Cycle
- Battery Chemistry
- Lead Acid
- Housing Material
- Plastic
- Battery Design
- Flooded Cell
- Compatible Product Type
- Back Up Systems, Marine, Passenger Cars/SUV's, RV and Camper
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 65 Ah, Height 9.38 in, Width 6.75 in, Depth 10.75 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Back Up Systems, Marine, Passenger Cars/SUV's, RV and Camper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.