25 HP ODP 1775 RPM Close-Coupled Pump Motor - US-Nidec
- Mfr # DJ25P2DM
- Zoro # G823931069
product price:Â
$
3,078.99
/ea
Key Features
Motor Frame Material
Rolled Steel
Frame
284JM
HP
25 hp
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ25P2DM
- Zoro #
- G823931069
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Frame Material
- Rolled Steel
- Frame
- 284JM
- HP
- 25 hp
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,800 RPM
Description
US Motors/Nidec 25 HP ODP close-coupled pump motor (model DJ25P2DM) delivers 1775 RPM in a three-phase design with 208-230/460 V, 58/29 A and a 1.15 service factor. Frame 284JM, C-face/footed mounting with 26.00 in C-dim, ball bearings, rolled steel construction, single shaft, reverse rotation and 93.60% efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.