Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ2M3BM
- Zoro # G725055771
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
7/8 in
Frame Size
182JM
Weight
50 lb
Shaft Thread Type
JM
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ2M3BM
- Zoro #
- G725055771
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Weight
- 50 lb
- Shaft Thread Type
- JM
- Usable @ 200V
- Not Usable at 200V
- Conduit Box Position
- F1
- Insulation Class
- F
- Product Type
- Pump Motor
- Application
- Pump
- Frame Material
- Aluminum
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Design
- Three-Phase
- Series
- UNIMOUNT(R)
- Phase
- Three
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nominal Efficiency
- 85.4 %
- Frequency
- 60 Hz
- Inverter Rated
- Inverter Rated
- Usable @ 208V
- Not Usable at 208V
- Duty Cycle
- Continuous
- Ambient Temperature - Maximum
- 40 Degrees C
Dimensions
- Shaft Diameter
- 7/8 in
- Frame Size
- 182JM
- Length Less Shaft
- 15 1/2 in
- Overall Length
- 16 1/8 in
- Body Diameter
- 7.5 in
- Shaft Length
- 4 1/4 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 15 1/2 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.