3-Phase Motor, 1 1/2 HP, 145T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM

  • Mfr # D32V2B

  • Zoro # G0400170


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
Nameplate RPM
1,750
Frame
145T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32V2B
Zoro #
G0400170
UPC #
786382019181
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 9/16 in
Overall Length
12 13/16 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1 1/2
Nameplate RPM
1,750
Frame
145T
Voltage
230V AC, 460V AC
Nominal Efficiency
86.5 %
Motor Frame Material
Steel
Standards
CSA Certified, ENERGY cURus
Motor Application
Definite Purpose
Motor Shaft Design
Keyed
Phase
Three
NEMA Design
B
Motor Sub Application
Blowers, Fans, Pumps
Inverter Rated
Yes
Hz
60 Hz
Motor Mounting Type
Horizontal Footed
Motor Enclosure Design
Open Dripproof
Ins. Class
F
Motor Service Factor
1.15
Full Load Amps
4.2/2.1 A
Max. Ambient Temp.
104 Degrees F
CC Number
CC030A
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
35 lb
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 4.2/2.1 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.