Zoro Homepage

Belt Drive Motor, Brand Amana

  • Mfr # U32L9C

  • Zoro # G2103338


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
6 3/4 in
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
HP
1 1/2, 3/8
Motor Application
General Application
Full Load Amps
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32L9C
Zoro #
G2103338
UPC #
786382043742
Country of Origin
Mexico

Dimensions

Body Dia.
6 3/4 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
10 3/4 in
Overall Length
13 in

Details

Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
HP
1 1/2, 3/8
Motor Application
General Application
Full Load Amps
2.4 A
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.25
Standards
UL (E51488), CSA (191252), CE
Max. Ambient Temp.
104 Degrees F
Ins. Class
F
Voltage
460V AC
No. of Speeds
2
Nameplate RPM
1,740/860
Motor Mounting Type
Rigid Base
Phase
Three
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Keyed
RPM Range
Over 3,600
Item
Direct Drive Blower Motor
Duty
Continuous
Capacitor Required
No
Motor Design
3-Phase
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Sub Application
Belt Drive Fan/Blower
Frame
145T
OEM Replacement Brand
Amana
Number of Shafts
1
Duty Cycle
Continuous

Description

Belt Drive Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp, 3/8 hp HP, Nameplate RPM 1,740/860, No. of Speeds 2, Voltage 460V AC, 2.4 A Full Load Amps, 145T Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.