Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 1877

  • Zoro # G0215086


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877
Zoro #
G0215086
UPC #
786382001827
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Overall Length
10 1/16 in
Shaft Dia.
1/2 in
Shaft Length
5 in
Lead Length
30 in
Length Less Shaft
5 9/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CWLE
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Bearings
Ball
Nominal Efficiency
69.7 %
Capacitor Required
Yes
Stud Quantity
4
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Full Load Amps
2.0 A
Motor Service Factor
1
Standards
CSA (156060), UL (E22922)
Duty
Continuous
Item
Condenser Fan Motor
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Nameplate RPM
1,075
Max. Ambient Temp.
60 Degrees C
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Shaft Design
Flat
Ins. Class
B
Motor Sub Application
Condenser Fan
Usable @ 200V
No
Usable @ 208V
Yes
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.