Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 6880

  • Zoro # G0215515


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6880
Zoro #
G0215515
UPC #
786382006488
Country of Origin
Mexico

Dimensions

Lead Length
30 in
Overall Length
10 3/8 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Length Less Shaft
5 3/8 in
Body Dia.
5 5/8 in
Shaft Length
5 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Ins. Class
B
Motor Sub Application
Condenser Fan
Max. Ambient Temp.
60 Degrees C
Capacitor Required
Yes
Standards
CSA (156060), UL (E22922)
Nameplate RPM
1,075
Full Load Amps
2.2 A
Item
Condenser Fan Motor
Duty
Continuous
Motor Mounting Position
All Angle
Ring to Ring Center
4 7/8 in
Motor Shaft Design
Double-Flat
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Stud Quantity
4
Motor Bearings
Ball
Motor Thermal Protection
Auto
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Nominal Efficiency
69 %
Hz
60 Hz
Motor Application
HVAC/R
Motor Service Factor
1
Duty Cycle
Continuous
Bearing Protection
Water Slingers
Usable @ 208V
Yes
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.2 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.