Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 8667

  • Zoro # G0215016


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
0-1,000
No. of Speeds
1
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667
Zoro #
G0215016
UPC #
786382007317
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
12 1/16 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Stud Size
7/8 in
Shaft Length
6 in
Lead Length
30 in
Length Less Shaft
6 1/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
0-1,000
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Hz
60 Hz
Ins. Class
B
Capacitor Required
Yes
Nominal Efficiency
68 %
Ring to Ring Center
5 1/2 in
Max. Ambient Temp.
60 Degrees C
Item
Condenser Fan Motor
Motor Service Factor
1
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Sub Application
Condenser Fan
Full Load Amps
2.0 A
Motor Thermal Protection
Auto
Motor Shaft Design
Double-Flat
Motor Bearings
Ball
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Stud Quantity
4
Duty
Continuous
Standards
CSA (156060), UL (E22922)
Nameplate RPM
825
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Bearing Protection
Water Slingers

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 230V AC, 2.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.