
Condenser Fan Motor, 1/3 hp
Mfr # LX7922
Zoro # G0915790
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX7922
Zoro #
G0915790
UPC #
786382100629
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
3 7/8 in
Length Less Shaft
5 3/8 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
9 1/4 in
Lead Length
30 in
Description
Motor,1/3HP,1075RPM,460,380-420V, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 380-420V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 3 7/8 in, Motor Thermal Protection None, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, 60/50 Hz, Full Load Amps 1.3 A, Ins. Class B, Motor Bearings Ball, Overall Length 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.