Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 6138

  • Zoro # G0916910


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6138
Zoro #
G0916910
UPC #
786382006174
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/16 in
Body Dia.
5 1/2 in
Length Less Shaft
4 9/16 in
Overall Length
7 5/8 in

Details

Item
Motor,1/4HP,1625RPM,460V,50,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Voltage Compatibility
460V AC
Ins. Class
A
Motor Bearings
Ball
Includes
Capacitor
Application
Refrigeration Condenser Fans
Full Load Amps
0.90 A
Hz
60/50 Hz
Standards
CSA Certified, UL Listed
Duty
Open and Totally Enclosed Air Over

Description

Motor,1/4HP,1625RPM,460V,50,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Length 3 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 50 Degrees C, Nameplate RPM 1,625, HVAC/R, 60/50 Hz, Full Load Amps 0.90 A, Ins. Class A, Motor Bearings Ball, Overall Length 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.