Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3 hp

  • Mfr # SV3E3E3

  • Zoro # G0920995


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3E3E3
Zoro #
G0920995
UPC #
786382051273
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
15 3/4 in
Length Less Shaft
12 5/8 in

Details

Item
Motor,3HP,1175,970RPM,60,50HZ,213T
Motor Design
3-Phase
Phase
Three
HP
3
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
213
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,175/970
Motor Application
HVAC/R
Voltage Compatibility
230V AC, 460V AC
Full Load Amps
9.1/4.5 A
Hz
60/50 Hz
Duty
Totally Enclosed Air Over
Motor Service Factor
1.15
Ins. Class
F
Nominal Efficiency
87.5 %

Description

Motor,3HP,1175,970RPM,60,50HZ,213T, Motor Design 3-Phase, Phase Three, 3 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 213 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 1 3/8 in, Shaft Length 3 1/8 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,175/970, HVAC/R, 60/50 Hz, Full Load Amps 9.1/4.5 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.