Condenser Fan Motor, 56HZ

  • Mfr # 6361EO
  • Zoro # G0215348
product price: 
$
1,644.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
Phase
Three
HP
2 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6361EO
Zoro #
G0215348
UPC #
786382125837
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
14 1/16 in
Shaft Length
3 3/8 in
Length Less Shaft
10 11/16 in
Body Dia.
6 5/16 in
Body Diameter
6.3 in
Shaft Diameter
5/8 in
Frame Size
56HZ

Details

Motor Design
ECM
Phase
Three
HP
2 1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208V AC to 230V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Nameplate RPM
1,200/300
Motor Bearings
Ball
Motor Service Factor
1
Nominal Efficiency
85 %
Duty
Continuous
Features
Outdoor Use
Stud Quantity
0
Full Load Amps
6.5-5.8 A
Motor Sub Application
Condenser Fan
Capacitor Required
No
Item
Condenser Fan Motor
Hz
50/60 Hz
Ins. Class
B
Motor Shaft Design
Keyed with Single Flat
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
65 Degrees C
Application
HVAC
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F3
Mounting Position
Horizontal/Vertical Shaft Up
Control Connector Configuration
5-Pin
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1
ECM Motor Type
Constant RPM
Number of Speeds
1
Includes
Rigid Base Mount
Wattage
1,900 W
Motor Enclosure Type
Totally Enclosed Air-Over
External Control Type
Integrated controller 0-10 Vdc Inputs
Rated Horsepower
2 1/2 hp
Series
RESCUE(R) EcoTech(TM)
Product Type
Condenser Fan Motor
Insulation Class
B
Ambient Temperature - Maximum
65 Degrees C
Full Load Current @ 60 Hz
6.5-5.8 A
Compatible with External Controller
Not External Control Compatible
Shaft Design
Keyed
Frame Material
Steel
Sub Application
Condenser Fan
Includes User Interface
User Interface Not Included
Bearing Type
Ball

Description

Condenser Fan Motor, 56HZ

Ratings & reviews