Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor

  • Mfr # 5532ET

  • Zoro # G5653768


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2, 1/4
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532ET
Zoro #
G5653768
UPC #
786382099107
Country of Origin
Mexico

Dimensions

Overall Length
10 1/4 in
Shaft Length
4 1/2 in
Length Less Shaft
5 3/4 in
Manufacturers Warranty Length
2 yr
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Lead Length
36 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2, 1/4
RPM Range
1,001-1,100
Voltage
115/208-230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Application
Air Circulators, Blowers, Fans
Motor Design
ECM
Includes
115VAC Plug, 5-Speed Harness, Reversing Harness, Y-Harness Adapter
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
60 Degrees C
Frame
48Y
Motor Mounting Type
Band
Ins. Class
B
Motor Mounting Position
All Angle
Duty
Continuous
Motor Service Factor
1
Hz
60/50 Hz
Capacitor Required
No
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Motor Application
HVAC/R
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Shaft Design
Flat
Full Load Amps
6.2/3.9 A
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
14 lb
Nominal Efficiency
0.82 %
Usable @ 200V
No
Number of Shafts
1

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1/2 hp, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115/208-230V AC, 6.2/3.9 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.