Farm Duty Motor, 3-Phase, 1 HP, 440-460V, 850 Nameplate RPM, 56YZ Frame

  • Mfr # 8101

  • Zoro # G0919315


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
Voltage
440-460V
Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8101
Zoro #
G0919315
UPC #
786382007058
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Overall Length
13 9/16 in
Length Less Shaft
10 3/4 in
Shaft Length
2 13/16 in

Details

Item
Farm Duty Motor
Motor Design
3-Phase
Phase
Three
HP
1
Voltage
440-460V
Frame
56YZ
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
850
Motor Application
Agricultural Fan Motor
Motor Mounting Type
Face
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
74 %
Item - Farm Duty Motors
Agricultural Fan Motor
Motor Bearings
Ball
Ins. Class
B
Hz
60 Hz
Full Load Amps
2.0 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 440-460V AC, Full Load Amps 2.0 A, 56YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Flange, Shaft Dia. 3/4 in, Shaft Length 2 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.