Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 13590271
- Zoro # G323358885
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Sub Application
General Purpose
Standards
cCSAus, NEMA MG-1, UR
Max. Ambient Temp.
40 Degrees C
Length Less Shaft
9 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13590271
- Zoro #
- G323358885
- UPC #
- 7909158972371
- Country of Origin
- Mexico
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Motor Sub Application
- General Purpose
- Standards
- cCSAus, NEMA MG-1, UR
- Max. Ambient Temp.
- 40 Degrees C
- HP
- 1/3 hp
- Full Load Amps
- 6/3 A
- Capacitor Required
- Capacitor Included
- Phase
- Single
- No. of Speeds
- 1
- Duty Cycle
- Continuous
- Voltage
- 115/230V AC
- Usable @ 208V
- Not Usable at 208V
- Nameplate RPM
- 1,735 RPM
- Hz
- 60 Hz
- Item
- Farm Duty Motor
- Bearing Protection
- V-Ring
- Motor Application
- Agriculture
- Nominal Efficiency
- 61 %
- Weight
- 19.2 lb
- Frame
- 56
- Finish
- Painted
Dimensions
- Length Less Shaft
- 9 5/8 in
- Shaft Length
- 1 7/8 in
- Wire Rope Length
- 11 1/2 in
- Shaft Dia.
- 5/8 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,735 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6/3 A, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.