Shop U.S. MOTORS
See all product information
Create Account
Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM
- Mfr # FD1CM2PZ
- Zoro # G0407959
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
Voltage
115/230V AC
Motor Thermal Protection
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD1CM2PZ
- Zoro #
- G0407959
- UPC #
- 786382025748
- Country of Origin
- Mexico
- Item
- Farm Duty Motor
- Motor Design
- Capacitor-Start
- Phase
- Single
- HP
- 1 hp
- Voltage
- 115/230V AC
- Motor Thermal Protection
- None
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Nameplate RPM
- 1,725 RPM
- Motor Mounting Type
- Rigid Base
- Motor Shaft Design
- Keyed
- Full Load Amps
- 14.0/7.0 A
- Usable @ 208V
- Not Usable at 208V
- Motor Service Factor
- 1.15
- Hz
- 60 Hz
- Nominal Efficiency
- 71.4 %
- Motor Shaft Rotation
- CW/CCW
- Duty Cycle
- Continuous
- Frame
- 56H
- Ins. Class
- F
- Motor Application
- Agriculture
Dimensions
- Shaft Dia.
- 5/8 in
- Shaft Length
- 1 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, Voltage 115/230V AC, Full Load Amps 14.0/7.0 A, 56H Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.