1PH Farm Duty Motor
- Mfr # 14058211
- Zoro # G023356303
product price:Â
$
2,040.99
/ea
Key Features
HP
10 hp
Motor Application
Agriculture
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Wire Rope Length
22 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14058211
- Zoro #
- G023356303
- UPC #
- 7909323815762
- Country of Origin
- Mexico
- HP
- 10 hp
- Motor Application
- Agriculture
- No. of Speeds
- 1
- Max. Ambient Temp.
- 40 Degrees C
- Bearing Protection
- V-Ring
- Frame
- 213-5T
- Weight
- 180 lb
- Nameplate RPM
- 1,745 RPM
- Nominal Efficiency
- 85.5 %
- Full Load Amps
- 39.1 A
- Phase
- Single
- Item
- Farm Duty Motor
- Capacitor Required
- Capacitor Included
- Hz
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Capacitor-Start/Run
- Finish
- Painted
- Voltage
- 230V AC
- Duty Cycle
- Continuous
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Sub Application
- General Purpose
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
Dimensions
- Wire Rope Length
- 22 7/16 in
- Length Less Shaft
- 19 1/16 in
- Shaft Dia.
- 1 3/8 in
- Shaft Length
- 3 3/8 in
- Overall Length
- 22 7/16 in
- Length
- 22 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 39.1 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.