Farm Duty Motor, Capacitor-Start, 10 HP, 230V AC, 1,735 Nameplate RPM, 215TC Frame

  • Mfr # FDU10CM2K21C

  • Zoro # G0408421


product price:  $2,567.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
10
RPM Range
1735 RPM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDU10CM2K21C
Zoro #
G0408421
UPC #
786382026011
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
18 1/8 in
Overall Length
21 1/4 in
Shaft Length
3 1/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
10
RPM Range
1735 RPM
Voltage
230V AC
Frame
215TC
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,735
Motor Application
Ultra High Torque
Motor Frame Material
Aluminum
Motor Shaft Design
Keyed
Motor Sub Application
Agitators; Auger; Compressors; Conveyors; Feeders; Hay Hoists
Standards
EE,NEMA PREMIUM
Hz
60 Hz
Full Load Amps
41.0 A
Motor Bearings
Ball
Capacitor Required
Yes
Duty
CONT
Ins. Class
F
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 10 hp HP, Nameplate RPM 1,735 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 41.0 A, 215TC Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.