Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame

  • Mfr # 1801

  • Zoro # G0407633


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4
Voltage
115/230V AC
Frame
56Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1801
Zoro #
G0407633
UPC #
786382107895
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 in
Overall Length
12 15/16 in
Shaft Length
1 15/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4
Voltage
115/230V AC
Frame
56Y
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Auger Drive Motor
Motor Mounting Type
Flange
Motor Sub Application
Auger
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Ins. Class
L
Full Load Amps
10.6/5.3 A; 11.8/5.9 A
Capacitor Required
Yes
Hz
60/50 Hz
Motor Bearings
Ball
Item - Farm Duty Motors
Auger Drive Motor
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
115/230V
Weight
37.5 lb
RPM @ 50Hz
1725/1425
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
10.6/5.3 A; 11.8/5.9 A
HP @ 50Hz
3/4

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.6/5.3 A, 11.8/5.9 A, 56Y Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Shaft Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.