Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM, 48YZ Frame

  • Mfr # 8102

  • Zoro # G0915133


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
Voltage
115/230V AC
Frame
48YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102
Zoro #
G0915133
UPC #
786382007065
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 5/8 in
Shaft Dia.
5/8 in
Overall Length
10 1/4 in
Shaft Length
2 5/8 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
Voltage
115/230V AC
Frame
48YZ
Motor Service Factor
1.25
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
850
Motor Application
Agricultural Fan Motor
Motor Mounting Type
Stud
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CCW
Item - Farm Duty Motors
Agricultural Fan Motor
Capacitor Required
Yes
Hz
60 Hz
Motor Bearings
Ball
Full Load Amps
6.0/3.0 A
Nominal Efficiency
61.7 %
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous
Weight
21.92 lb

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/3.0 A, 48YZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/8 in, Shaft Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.