Shop U.S. MOTORS

GeneralPurposeMotor, 1/2hp, 1140RPM, 56

  • Mfr # T12C3J
  • Zoro # G8041443

product price: 
$
663.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
1,140 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12C3J
Zoro #
G8041443
UPC #
786382077662
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
12 3/8 in
Length Less Shaft
10 1/2 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Details

HP
1/2 hp
Nameplate RPM
1,140 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Nominal Efficiency
67.3 %
Motor Application
General Purpose
Motor Mounting Position
All Angle
Motor Service Factor
1.15
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Capacitor Required
Included
Hz
60 Hz
Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
Motor Bearings
Ball
No. of Speeds
1
Standards
CSA (156060), UL (E22922)
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Ins. Class
B
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Motor Sub Application
Direct Drive Fan/Blower
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Full Load Amps
10.4/5.1-5.2 A
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
37 lb
Usable @ 208V
Usable at 208V
Frequency
60 Hz
Shaft Design
Keyed
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Mounting Position
All Angle
Bearing Type
Ball
Sub Application
Direct Drive Fan/Blower
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Full Load Current @ 60 Hz
10.4/5.1-5.2 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/5.1-5.2 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.