Shop U.S. MOTORS

Pump Motor

  • Mfr # DH20S2BF
  • Zoro # G0919534

product price: 
$
1,798.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
20
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH20S2BF
Zoro #
G0919534
UPC #
786382055783
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
20
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,760
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Full Load Amps
52.0/25.9 A
Motor Enclosure Design
Open Dripproof
Duty Cycle
Intermittent
Ins. Class
F
Weight
162 lb
Conduit Box Position
F1
Part Winding Start Capable
No
Frame
254T
Nominal Efficiency
88.5 %
Motor Mounting Position
Horizontal
No. of Speeds
1
Bearing Protection
Shaft Shields
Motor Mounting Type
Rigid Base
Frequency
60 Hz
Product Type
Pump Motor
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Wires
12
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Bearing Protection Type
Shaft Shields
Application
Pump
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
1
Full Load Current @ 60 Hz
52.0/25.9 A
Insulation Class
F
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
20 hp

Dimensions

Lead Length
72 in
Shaft Dia.
1 5/8 in
Body Diameter
22 in
Shaft Diameter
1 5/8 in
Frame Size
254T

Description

Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Duty Cycle Intermittent, Frame 254T, Hz 60 Hz, Full Load Amps 52.0/25.9, HP 20, Ins. Class F, Lead Length 72 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.