Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1/2hp, 1725RPM, 56

  • Mfr # 6174

  • Zoro # G1941367


product price: $312.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
1,725 RPM
Voltage
100-120V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6174
Zoro #
G1941367
UPC #
786382067670
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

HP
1/2 hp
Nameplate RPM
1,725 RPM
Voltage
100-120V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Sub Application
Belt Drive Fan/Blower
Hz
60/50 Hz
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
No. of Speeds
1
Item
General Purpose Motor
Motor Design
Capacitor-Start
Motor Application
General Purpose
Full Load Amps
6.3-5.6/3.1-2.8 A
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Phase
Single
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Usable at 200V
Standards
CSA Certified, UL Recognized
Bearing Protection
Double Shielded
Duty Cycle
Continuous
Motor Frame Material
Steel
Weight
22 lb
Full Load Amps @ 50Hz
6.3-5.6/3.1-2.8 A
RPM @ 50Hz
1,425 RPM
HP @ 50Hz
1/2 hp
Part Winding Start Capable
No
Removable Base
Permanently Lubricated
Nominal Efficiency
77.08 %
Voltage @ 50Hz
200-240V AC
Service Factor @ 50Hz
1.25

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 100-120V AC, Full Load Amps 6.3-5.6/3.1-2.8 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.