Motor, 1-1/2, 1/4HP, 3450/1725RPM, 60HZ

  • Mfr # ASB2983

  • Zoro # G0917820


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2 1/4
Nameplate RPM
3,450/1,725
Frame
56Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB2983
Zoro #
G0917820
UPC #
786382111489
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
13 3/4 in
Body Dia.
7.1 in
Overall Length
14 7/16 in

Details

Item
Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
2 1/4
Nameplate RPM
3,450/1,725
Frame
56Y
Motor Shaft Rotation
CW
Voltage
230V AC
Motor Mounting Type
Face
Motor Application
Remove
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Service Factor
1
Ins. Class
B
Shaft Material
Stainless Steel
Standards
CSA Certified, UL Listed
Hz
60 Hz
Full Load Amps
9.2/2.1
Max. Ambient Temp.
50 Degrees C
Weight
31 lb
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Motor Mounting Position
Face
Max. SF Amps
9.2/2.1
No. of Speeds
2

Description

Pump Motor, Body Dia. 7.1 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 9.2/2.1, HP 2 1/4, Ins. Class B, Length Less Shaft 13 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 9.2/2.1, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.