Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215T Frame, 200V Voltage, 1,760 Nameplate RPM 18 5/8 in Overall Length

  • Mfr # U10P2H
  • Zoro # G7728354

product price: 
$
1,091.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,760
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
27.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10P2H
Zoro #
G7728354
UPC #
786382088361
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/4 in
Overall Length
18 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
215T
Shaft Diameter
1 3/8 in
Wire Rope Length
18 5/8 in
Length
18 5/8 in

Details

Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
27.5 A
Frame
215T
Motor Bearings
6206-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Bearing Protection
Double Shields
Duty Cycle
Continuous
Usable @ 200V
Usable at 200V
Weight
133 lb
Inverter Rating
Inverter Rated
Sub Application
Fan/Blower, Air Compressor
Mounting Position
Horizontal
Shaft Design
Keyed
Product Type
General Purpose Motor
Insulation Class
F
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Application
General Purpose
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
27.5 A
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
955/960/965 RPM
Nameplate Voltage @ 50 Hz
190/380V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 27.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.